INSULATED ANGLED COMBINATION PLIERS
714.01593
- UNSPSC 27112135
New
Delivery
No stock for delivery. -
0 Review(s)
Ergonomic pliers for gripping, cutting, bending, stripping and pressing. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 200 mm |
| Length (in) | 8 " |
| Material | Steel |
| Material of Grip Handle | 2-Component Plastic |
| Surface | Chrome Plated |
Benefits & Advantage
| Tighten screws with profiled burner port |
| Pressing of wire end ferrules (low-voltage range) |
| Precise and powerful cutting action |
| Stripping of 1.5 and 2.5 mm² wires |
Review(s)
Product not yet rated.